Railing Planter 20.75 in Flower Box w/ Drainage Insert 6-Gallon Outdoor Planter Box
- Mfr # 50-LG1463
- Zoro # G822936782
product price:Â
$
39.45
/ea
Key Features
Length
20.75 in
Height
8 in
Width
15.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1463
- Zoro #
- G822936782
- UPC #
- 197315534754
- Country of Origin
- China
- Item
- Planter
- Color
- White
Dimensions
- Length
- 20.75 in
- Height
- 8 in
- Width
- 15.25 in
Description
Beautify your porch, deck, balcony, and other outdoor spaces with the Flowers Box by Pure Garden. This railing planter fits on top of wood or metal railings 3 to 4-inches wide and provides an ample 6-gallon soil capacity, perfect for filling with an assortment of colorful living or faux blossoming plants, foliage, or even an herb garden. Each side of this dual-sided outdoor planter has a removable drainage insert that allows excess water to overflow into a bottom reservoir, and drainage holes can be drilled into the base as needed. This durable outside planter is made of tough but lightweight plastic for season after season of enduring use, and the classic look will seamlessly complement a variety of porch or balcony decor styles. Pure Garden is your source for outdoor planters that will effortlessly elevate any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.