Shop LEDVANCE/ SYLVANIA

Performance Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN9AS040UNHD8SC2BZP
  • Zoro # G516560958

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 347V AC
Width
9 in
Height
7 in
Light Technology
LED
Watts
20.00/30.00/40.00 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WALPAKN9AS040UNHD8SC2BZP
Zoro #
G516560958
UPC #
046135637643
Country of Origin
Viet Nam

Dimensions

Width
9 in
Height
7 in
Overall Width
9 in
Mounting Height - Maximum
18 ft
Overall Length
14 in
Knockout Size
1/2 in
Manufacturers Warranty Length
5 yr
Hub Size
1/2 in NPT
Overall Height
7 in
Nominal Length
14 in
Wire Rope Length
14 in
Length
14 in

Details

Item
Performance Wall Pack
Voltage
120 to 347V AC
Light Technology
LED
Watts
20.00/30.00/40.00 W
Lumens
3000/4500/6000
Finish
Bronze
High Pressure Sodium Wattage Equivalency
100 W
Housing Material
Aluminum
Power Source
Hardwired
Number of Hubs
0
Operating Temperature - Minimum
-40 Degrees F
Lumen Selectable
Selectable
Standards
CSA, cULus, FCC, RoHS
Operating Temperature - Maximum
122 Degrees F
Sensor Type
Photocell Included
IP Rating
IP65
Color Temperature
3000K, 4000K, 5000K
Rated Life
100,000 hr
Mount Type
Surface
Includes Lamp
Integrated
Fixture Lens Material
Glass
Light Distribution Type - IESNA
Type IV
Color Selectable
Selectable
Housing Color
Bronze
Number of Knockouts
4
Light Output
3,000 lm, 4,500 lm, 6,000 lm
Metal Halide Wattage Equivalency
100 W
Color Rendering Index
80
Fixture Wattage
40 W
Power Factor
≥0.90
Total Harmonic Distortion
< 20 %
CRI
80
Fixture Rated Life
100,000 hr
Lamp Type
SMD
Mounting
Surface
Efficacy (LPW)
140 lm/W
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Performance Wall Pack, Fixture Wattage 40 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards CSA, cULus, FCC, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.