WALL CYLINDER, BEAM SELECTABLE, UP/DOWN

  • Mfr # CYLINDPS010UNHD8SC2R3BLP 6/CS 1/SKU
  • Zoro # G424968914
product price: 
$
117.99
/ea
Sold in multiples of 6 for $707.94
Free Shipping & Returns

Key Features

Mount Type
Surface
Standards
CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant
IP Rating
IP65
Operating Temperature - Maximum
113 Degrees F
Overall Height
8 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CYLINDPS010UNHD8SC2R3BLP 6/CS 1/SKU
Zoro #
G424968914
UPC #
046135662850
Country of Origin
Thailand

Dimensions

Overall Height
8 3/4 in
Manufacturers Warranty Length
5 yr
Overall Width
3 in
Overall Length
5 5/8 in
Mounting Height - Maximum
6 ft
Mounting Height - Minimum
5 ft
Length
5 5/8 in

Details

Mount Type
Surface
Standards
CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant
IP Rating
IP65
Operating Temperature - Maximum
113 Degrees F
Color Rendering Index
80
Color Temperature
3500K, 4000K, 5000K
Sensor Type
Photocell Included
Series
OPTI-SELECT
Color Selectable
Selectable
Item
Wall Pack
Housing Material
Aluminum
Incandescent Wattage Equivalency
100 W
Light Distribution Selectable
Selectable
For Location
Outdoor
Fixture Wattage
10 W
Voltage
120 to 347V AC
Housing Color
Black
Light Output
625 lm, 1,000 lm, 1,250 lm
Lumen Selectable
Selectable
Power Source
Hardwired
Operating Temperature - Minimum
-40 Degrees F
Rated Life
100,000 hr
Includes Lamp
Integrated
Metal Halide Wattage Equivalency
100 W

Description

Wall Pack, Fixture Wattage 10 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, IP Rating IP65, Standards CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant

Ratings & reviews