Shop TRIPP LITE
See all product information
Create Account
PDU Accessory, Plug-lock, C19, Black, 100pc
- Mfr # PLC19BK
- Zoro # G5177755
product price:Â
$
73.39
/ea
Key Features
Color
Black
Width
1.2"
Height
1.3"
Standards
TAA Compliant
Depth
0.9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLC19BK
- Zoro #
- G5177755
- UPC #
- 037332179739
- Country of Origin
- China
Dimensions
- Width
- 1.2"
- Height
- 1.3"
- Depth
- 0.9"
Details
- Item
- Plug Adaptor
- Color
- Black
- Standards
- TAA Compliant
- Compatibility
- C20 Plug-in Power Cords
- Product Type
- Connector Insert
- Package Includes
- 100 BLACK color C20 plug / C19 outlet compatible Plug-lock inserts
Description
PDU Accessory,Plug-lock,C19,Black,100pc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.