Shop LEVITON
See all product information
Create Account
Duplex Receptacle/Oultet, 20 Amp
- Mfr # 5342-W
- Zoro # G222982136
product price:Â
$
11.99
/ea
Key Features
Minimum Wire Size
14 AWG
NEMA Receptacle Configuration
5-20R
For Environment
Food and Beverage, Oily/Greasy
Current Rating
20 A
Connection Orientation
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5342-W
- Zoro #
- G222982136
- UPC #
- 078477788165
- Country of Origin
- Mexico
- NEMA Receptacle Configuration
- 5-20R
- For Environment
- Food and Beverage, Oily/Greasy
- Housing Color
- White
- Current Rating
- 20 A
- Connection Orientation
- Straight
- Receptacle Type
- Duplex
- UL 94 Flammability Rating
- V-2
- Wiring Method
- Side
- Horsepower Rating
- 1 hp
- Features
- Smooth Face
- Housing Material
- Nylon
- Voltage Rating
- 125V AC
- Resistance Properties
- Tamper Resistant
- Number of Poles
- 2
- Market
- Industrial
- Standards
- CSA, FULS Marking, UL
- Grounding
- Grounded
- Number of Wires
- 3
- Contact Material
- Phosphor Bronze
- Maximum Operating Temperature
- 60 Degrees C
- Number of Outlets
- 2
- Wire Connection Type
- Screw Terminals
- Minimum Operating Temperature
- -40 Degrees C
- Item
- Duplex Receptacle/Oultet, 20 Amp
Dimensions
- Minimum Wire Size
- 14 AWG
- Overall Depth
- 1.1 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Face Plate Width
- 1.6 in
- Face Plate Height
- 2.8 in
- Maximum Wire Size
- 10 AWG
- Fits Chest Size
- Smooth Face
Description
Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.