Shop TECHSPRAY
See all product information
Create Account
Isopropyl Alcohol, 70 Percent, 1 gal
- Mfr # 1608-G4
- Zoro # G5177961
product price:Â
$
32.99
/ea
Sold in multiples of 4 for
$131.96
Key Features
Container Size
1 gal
Container Type
Jug
Cleaner Form
Liquid
Primary Chemical
70% Pure Isopropyl Alcohol
Standards
RoHS Directive 2002/95/EC, RoHS2 Amendment 2015/863/EU, RoHS2 Directive 2011/65/EU, WEEE Directive 2002/96/EC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1608-G4
- Zoro #
- G5177961
- UPC #
- 738888102263
- Country of Origin
- United States
- Item
- Isopropyl Alcohol
- Container Type
- Jug
- Cleaner Form
- Liquid
- Primary Chemical
- 70% Pure Isopropyl Alcohol
- Standards
- RoHS Directive 2002/95/EC, RoHS2 Amendment 2015/863/EU, RoHS2 Directive 2011/65/EU, WEEE Directive 2002/96/EC
- Surfaces for Use On
- General Cleaning
- Application
- General Cleaning
- VOC Content
- 70 %
- Flash Point
- 53 Degrees F
- Nonflammable
- No
- Product Label
- Cleaning Grade Isopropyl Alcohol
- Plastic Safe
- Yes
- Plastic Compatibility
- Safe on All Plastics
- Base Formula
- Chemical Based Solvent
Dimensions
- Container Size
- 1 gal
Description
Isopropyl Alcohol, Plastic Safe Yes, Plastic Compatibility Safe on All Plastics, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, VOC Content 70 Percent, Nonflammable No, Product Label Cleaning Grade Isopropyl Alcohol, Standards RoHS Directive 2002/95/EC, RoHS2 Amendment 2015/863/EU, RoHS2 Directive 2011/65/EU, WEEE Directive 2002/96/EC, Base Formula Chemical Based Solvent, Flash Point 53 Degrees F, Primary Chemical 70 Percent Pure Isopropyl Alcohol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.