Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # C20050-500.0
- Zoro # G124789017
product price:
$
186.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Shelf Life
24 mo
Solubility Type
Water
Chemical Formula
CaHPO4 ¿ 2H2O
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C20050-500.0
- Zoro #
- G124789017
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Inorganic Compounds
- Form
- Powder
- Shelf Life
- 24 mo
- Solubility Type
- Water
- Chemical Formula
- CaHPO4 ¿ 2H2O
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Calibration Certificate
- No
- CAS Number
- 7789-77-7
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Properties
- BSE/TSE Free, Dibasic, Dihydrate
- Product Type
- Calcium Phosphate Dihydrate
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Storage Temperature
- Room Temperature
- Molecular Weight
- 172.1 g/mol
- Color
- White
- Quantity
- 1
- Volume
- 500 g
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7789-77-7, Molecular Weight 172.1 g/mol, Chemical Formula CaHPO4 ¿ 2H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 191
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.