Inorganic Compounds
- Mfr # C30020-3000.0
- Zoro # G224783694
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Type
Bucket
Form
Powder
Molecular Weight
100.1 g/mol
Chemical Formula
CaCo3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C30020-3000.0
- Zoro #
- G224783694
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Inorganic Compounds
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bucket
- Form
- Powder
- Molecular Weight
- 100.1 g/mol
- Chemical Formula
- CaCo3
- Storage Temperature
- Room Temperature
- Chemical Properties
- BSE/TSE Free
- CAS Number
- 471-34-1
- Solubility Type
- Water
- Quantity
- 1
- Calibration Certificate
- No
- Volume
- 3 kg
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- Calcium Carbonate
- Shelf Life
- 36 mo
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 471-34-1, Molecular Weight 100.1 g/mol, Chemical Formula CaCo3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.