Shop MAGNAFLUX
See all product information
Create Account
Dye Penetrant Fluorescent, Developer
- Mfr # ZP-9F
- Zoro # G5180454
product price:Â
$
37.39
/ea
Key Features
For Use With
Dye Penetrant
Features
Fast Drying, Excellent Background Contrast, Thin Opaque Coating Masks Surface Blemishes
Color
White
Application
Designed For Use With Fluorescent Dye Penetrant And Magnetic Particle Inspection Processes, Covers Approximately 65 Square Feet
Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZP-9F
- Zoro #
- G5180454
- UPC #
- -
- Country of Origin
- United States
- Item
- Dye Penetrant Developer
- For Use With
- Dye Penetrant
- Features
- Fast Drying, Excellent Background Contrast, Thin Opaque Coating Masks Surface Blemishes
- Color
- White
- Application
- Designed For Use With Fluorescent Dye Penetrant And Magnetic Particle Inspection Processes, Covers Approximately 65 Square Feet
- Standards
- AECL, AMS 2644, AMS 2647, ASME, ASTM E1417, Boeing PS-21202, GE P50YP107, NAVSEA 250-1500-1, QPL SAE AMS 2644
- Container Type
- Aerosol Can
- Series
- Zyglo
- Compatible With
- Type 1 Penetrants, Type 2 Penetrants
- For Use On
- Castings, Forgings, Leak Testing, Off-Highway Equipment and Farm Equipment, Petroleum Pipelines, Power Plant Components, Pressure Vessels, Welds
- Minimum Temperature
- 40 Degrees F
- Visibility
- Fluorescent
- Form
- Aerosol Spray
- Process
- Fatigue Cracks
- Container Capacity
- 11.9 oz
- Maximum Temperature
- 125 Degrees F
- Product Type
- Solvent-Based Developer
- Wire Color
- White
Dimensions
- Size
- 16 oz
- Fits Chest Size
- Fast Drying, Excellent Background Contrast, Thin Opaque Coating Masks Surface Blemishes
Description
Dye Penetrant Developer, Container Capacity 11.9 oz, Container Type Aerosol Can, Product Type Solvent-Based Developer, Standards AECL, AMS 2644, AMS 2647, ASME, ASTM E1417, Boeing PS-21202, GE P50YP107, NAVSEA 250-1500-1, QPL SAE AMS 2644, Series Zyglo, Color White, Compatible With Type 1 Penetrants, Type 2 Penetrants, Features Fast Drying, Excellent Background Contrast, Thin Opaque Coating Masks Surface Blemishes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.