Shop MILLER ELECTRIC
See all product information
Create Account
Liner, Miller, 0.035 in
- Mfr # LMD2A-15
- Zoro # G612846222
product price:Â
$
44.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
AccuLock MDX
Material
Steel
For Use With
MDX MIG Guns
Features
E-Z Feed(TM) Technology
Welding Processes
MIG Welding (GMAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LMD2A-15
- Zoro #
- G612846222
- UPC #
- 715959706971
- Country of Origin
- United States
- Item
- Liner
- Series
- AccuLock MDX
- Material
- Steel
- For Use With
- MDX MIG Guns
- Features
- E-Z Feed(TM) Technology
- Welding Processes
- MIG Welding (GMAW)
- Liner Model
- LMD2A-15
- Color
- Blue, Silver
- Maximum Current
- 250 A
- Compatible with Series
- MDX-100; MDX-250
- Compatible with Brand
- Miller
- Amperage - Maximum
- 250 A
- Process
- MIG Welding (GMAW)
- Amperage - Minimum
- 250 A
- Compatible MIG Gun Model
- 159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033
- Liner Series
- AccuLock MDX
- Compatible Brand
- Miller
- Compatible MIG Gun Series
- MDX-100; MDX-250
- Shell Material
- Steel
- Wire Color
- Blue, Silver
- Traction Material
- Steel
Dimensions
- Maximum Wire Diameter
- 0.035 in
- Minimum Wire Diameter
- 0.03 in
- Overall Length
- 15 ft
- Wire Rope Length
- 15 ft
- Length
- 15 ft
- Fits Chest Size
- E-Z Feed(TM) Technology
Description
Liner, Compatible with Series MDX-100; MDX-250, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.035 in, Minimum Wire Diameter 0.03 in, Maximum Current 250 A, Overall Length 15 ft, Bore Diameter Not Applicable, Material Steel, Color Blue, Silver, Features E-Z Feed(TM) Technology, For Use With MDX MIG Guns, Series AccuLock MDX, Liner Model LMD2A-15, Compatible with Brand Miller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.