Spool Gun, Magnum Pro 100SG

  • Mfr # K4360-1
  • Zoro # G3925011
product price: 
$
433.99
/ea
Free Shipping & Returns

Key Features

Amps
130 A
Rear Connection
Lincoln(R)
Wire Size
0.030 to 0.035 in
Rotation Deg.
90 Degrees
Neck Tube Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K4360-1
Zoro #
G3925011
UPC #
015082833743
Country of Origin
Mexico
Item
Spool Gun
Amps
130 A
Rear Connection
Lincoln(R)
Rotation Deg.
90 Degrees
Neck Tube Type
Fixed
Handle Type
Pistol
Series
Magnum Pro 100SG
Features
Ergonomic Grip, Full Travel Mechanical Trigger, Lightweight
Duty Cycle (%)
30%
Tip Series
Magnum Pro 350A
Neck Tube Angle
180 Degrees
Includes
0.030-0.035 In. (0.8-0.9 Mm) Drive Roll, Contact Tips (3) Kp2744-035T, Electrical Harness With Toggle Switch, Spool Gun With 10 Ft. (3.0 M) Cable, Spool of 0.035 In. (0.9 Mm) 4043 Aluminum Alloy Wire Ed030308, Sturdy Carrying Case
Type
Air Cooled
Liner
Barrel Liner
MIG Gun Number
100SG
Duty Cycle
30 %
Neck Tube Material
Neoprene Covered
Trigger
Standard
Amps AC
130 A
Application
Aluminum Welding
Compatible with Brand
Lincoln
Trigger Type
Standard
Cooling Method
Air-Cooled
Maximum Wire Feed Speed
550 in/min
Spool Included
Yes
Compatible with Model
Magnum Pro 100SG
Nozzle Series
KP3075-1-50F
Spool Capacity
4 in
Liner Series
KP2632-1
Gas Diffuser Number
KP3076-1
Welding Processes
MIG Welding (GMAW)
For Wire Type
Aluminum
For Rear Connection Type
8-Pin
For Gas Type
Ar (Argon)
MIG Gun Type
Spool Gun
Maximum Current
130 A
Weight
10 lb
Wire Feed Type
Pull
Model
K4360-1
Amperage - Maximum
130 A
Compatible Brand
Lincoln Electric
Process
MIG Welding (GMAW)
MIG Gun Series
Magnum Pro 100SG
Contact Tip Series
Magnum Pro 350A
MIG Gun Model
K4360-1
Compatible Welder Model
Magnum Pro 100SG
Duty Rating
Light Duty
Compatible Welder Series
LE31MP

Dimensions

Wire Size
0.030 to 0.035 in
Cable Length (Ft.)
10 ft
Neck Tube Size
Medium
Cable Length (Meters)
3.048 m
Maximum Wire Diameter
0.035 in
Cable Length
10 ft
Neck Tube Radius
Medium
Fits Chest Size
Ergonomic Grip, Full Travel Mechanical Trigger, Lightweight

Description

Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series Magnum Pro 100SG, Maximum Current 130 A, Duty Cycle 30 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.035 in, Cable Length 10 ft, For Rear Connection Type 8-Pin, Handle Type Pistol, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 180 Degrees , For Wire Type Aluminum, Model K4360-1, Tip Series Magnum Pro 350A, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application Aluminum Welding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews