Shop HACH

Conductivity Standard Solution

  • Mfr # LZW9721.99
  • Zoro # G521678600

product price: 
$
42.39
/ea

Key Features

Storage Temperature - Minimum
10 Degrees C
Storage Temperature - Maximum
25 Degrees C
Storage Temperature
10 to 25 Degrees C
Volume
125 mL
Chemical Formula
KCl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZW9721.99
Zoro #
G521678600
UPC #
-
Country of Origin
United States
Storage Temperature - Minimum
10 Degrees C
Storage Temperature - Maximum
25 Degrees C
Item
Conductivity Standard Solution
Storage Temperature
10 to 25 Degrees C
Volume
125 mL
Chemical Formula
KCl
Compatible Product Type
Hach Meters Portfolio
Application
Aquaculture, Boiler Water, Cooling Water, Groundwater, Industrial Wastewater, Influent for Wastewater, Membrane Protection, Municipal Water, Potable Water, Pre-Treatment, Primary Treatment, QA/QC Lab, Recreation/Pool, Secondary Treatment, Source Water, Steam Cycle, Tertiary Treatment, Water Conditioning, Water Cycle, Water Reuse
Special Information
Supplied in an Airtight Packaging Ensuring Guaranteed Shelf-life
Product Type
Conductivity Standard Solution
Concentration
+/-0.11 mS/cm at 25 Degrees C, 12.88 mS/cm at 25 Degrees C
Calibration Certificate
NIST
Features
Supplied in an Airtight Packaging Ensuring Guaranteed Shelf-life
Container Type
Bottle
Shelf Life
150 mo
Form
Liquid
Quantity
1
Color
Colorless
CAS Number
67-63-0
Test Parameters
Conductivity
Standards
Traceable to NIST

Description

Lab Chemicals

Ratings & reviews