Buffer, pH 6.00, 10L

  • Mfr # R1510000-10F
  • Zoro # G804399253
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
Shelf Life
24 mo
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1510000-10F
Zoro #
G804399253
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
pH Buffer
Chemical Container Type
Box
Shelf Life
24 mo
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Chemical Container Material
Plastic
Product Type
pH Buffer
Calibration Certificate
NIST SRM 185 & 186
Storage Temperature - Minimum
15 Degrees C
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
H2O; NaOH; Na2HPO4; KH2PO4
Volume
10 L
Container Material
Plastic
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Application
Analytical Reagent
Storage Temperature
Ambient
Standards
ASTM, EP
Color
Colorless
Container Type
Box
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Test Parameters
pH
pH Level
6.00 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula H2O; NaOH; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews