Shop HACH
See all product information
Create Account
Hardness Buffer Solution
- Mfr # 2311149
- Zoro # G521680306
product price:Â
$
64.79
/ea
Key Features
Application
Industrial Wastewater, Municipal Water
Features
Suitable for Use in ApHA Hardness Test
Form
Liquid
Product Type
Hardness Buffer Solution
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2311149
- Zoro #
- G521680306
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Industrial Wastewater, Municipal Water
- Features
- Suitable for Use in ApHA Hardness Test
- Form
- Liquid
- Product Type
- Hardness Buffer Solution
- Quantity
- 1
- Special Information
- Suitable for Use in ApHA Hardness Test
- Shelf Life
- 365 day
- Item
- Hardness Buffer Solution
- Volume
- 500 mL
- Color
- Colorless
- Test Parameters
- Hardness
- Storage Temperature
- 10 to 25 Degrees C
- Wire Color
- Colorless
Description
Hardness Buffer Solution, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Not Applicable, Chemical Family Type Buffer, Calibration Certificate Not Applicable, Shelf Life 365 day, Shipping Restrictions Not Applicable, Standards Not Applicable, Special Information Suitable for Use in ApHA Hardness Test
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.