Shop SPECTRUM
See all product information
Create Account
Mannitol, Biotc, 2.5kg
- Mfr # M1128-2.5KG
- Zoro # G8088759
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Molecular Weight
182.17
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Drum
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1128-2.5KG
- Zoro #
- G8088759
- UPC #
- -
- Country of Origin
- United States
- Item
- Mannitol
- Molecular Weight
- 182.17
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Drum
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Chemical Formula
- C6H14O6
- Shelf Life
- 24 mo
- CAS Number
- 69-65-8
- Container Type
- Drum
- Color
- Colorless
- Application
- Biotech
- Product Type
- Mannitol
- Container Material
- Plastic
- Form
- Powder
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- M
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Mannitol, Concentration Not Applicable, CAS Number 69-65-8, Molecular Weight 182.17, Chemical Formula C6H14O6, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.