Shop LOGITECH
See all product information
Create Account
MX Creative Console
- Mfr # 920-012660
- Zoro # G521705986
product price:Â
$
236.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Graphite
Pointing Device Height
3.63 in
Battery Size Supported
AAA
Battery Included
Yes
Height
3.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920-012660
- Zoro #
- G521705986
- UPC #
- 097855197085
- Country of Origin
- China
- Item
- Dialpad
- Color
- Graphite
- Battery Included
- Yes
- Interface
- USB Type C
- Backlight
- Yes
- Keyboard/Keypad Features
- Programmable Keys
- Number of Batteries Supported
- 2
- Operating System Compatibility
- Windows 10, Mac OS X 13.0 Ventura
- Pointing Device Connectivity Technology
- Wireless
- Keyboard/Keypad Connectivity Technology
- Cable
- Includes
- MX Creative Console Keypad & Dial 2 x AAA Batteries USB C to C High-speed 2.0 Cable Stand User Documentation
- Maximum Battery Run Time Pointing Device
- 1.5 Year
- Power Source
- USB, Battery
- Keyboard/Keypad Type
- Keypad
- Scroller Type
- Dialpad
- Platform Supported
- Mac, PC
- Pointing Device Wireless Technology
- Bluetooth
Dimensions
- Pointing Device Height
- 3.63 in
- Battery Size Supported
- AAA
- Height
- 3.61 in
- Keyboard/Keypad Depth
- 1 in
- Keyboard/Keypad Cable Length
- 4.92 ft
- Pointing Device Depth
- 1.33 in
- Keyboard/Keypad Width
- 3.07 in
- Pointing Device Width
- 3.69 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.