Shop LOGITECH
See all product information
Create Account
MX MECHANICAL MINI MINIMALIST WIRELESS ILLUMINATED KEYBOARD LINEAR - GRAPHITE -
- Mfr # 920-010551
- Zoro # G514874583
product price:Â
$
192.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Graphite
Includes
Master Series MX Mechanical Wireless Illuminated Performance Keyboard, Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Features
Backlight
Keyboard/Keypad Connectivity Technology
Wireless
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920-010551
- Zoro #
- G514874583
- UPC #
- 97855174499
- Country of Origin
- China
Dimensions
- Keyboard/Keypad Width
- 12.31 in
- Keyboard/Keypad Depth
- 5.18 in
- Keyboard/Keypad Height
- 1.03 in
Details
- Item
- Keyboard
- Color
- Graphite
- Includes
- Master Series MX Mechanical Wireless Illuminated Performance Keyboard, Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
- Features
- Backlight
- Keyboard/Keypad Connectivity Technology
- Wireless
- Environmentally Friendly
- Yes
- Platform Supported
- Mac, PC
- Keyboard/Keypad Wireless Technology
- Bluetooth/RF
- Backlight
- Yes
- Environmental Certification
- Carbon Neutral
- Operating System Supported
- Linux, Android, iPadOS 14, Windows 10, iOS 14, ChromeOS, Windows 11, macOS 10.15
- Recycled Content
- Plastic
- Wireless Receiver Interface
- USB Type A
- Keyswitch Technology
- Mechanical/MX
- Keyboard/Keypad Wireless Operating Distance
- 32.81 ft
- Power Source
- Battery
- Keyboard/Keypad Features
- Palm Rest
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.