Pre-Seasoned Cast Iron 5-Piece Kitchen Cookware Set, Pots and Pans
- Mfr # MCCI-440
- Zoro # G521736355
product price:Â
$
63.35
/ea
Key Features
Overall Width (In.)
10.5 in
Overall Length (In.)
14.5 in
Overall Height (In.)
8.25 in
Material
Cast Iron
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCCI-440
- Zoro #
- G521736355
- UPC #
- 672975330194
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 10.5 in
- Overall Length (In.)
- 14.5 in
- Overall Height (In.)
- 8.25 in
Details
- Item
- Cookware Set
- Material
- Cast Iron
- Color
- Black
Description
The MegaChef 5 Piece Cast Iron Cookware Set is perfect for sauteing, searing, pan-frying, baking, broiling, roasting, soups and stews. Cook all your favorite meals in your new favorite cast iron cookware set. With the lifelong durability and versatility, the cast iron set combines rich heritage with modern needs. Offering a healthier alternative to nonstick cookware, the cast iron distributes heat evenly for a more flavorful dining experience. This cookware also moves seamlessly from the refrigerator to the stove-top or oven to the table for easy serving.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.