Shop MEGACHEF
See all product information
Create Account
3.5 Quart Casserole Slow Cooker with 3 Temperature Settings in Purple
- Mfr # 750123732M
- Zoro # G622980510
product price:Â
$
57.19
/ea
Key Features
Length
11.50 in
Width
19.50 in
Height
7.20 in
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123732M
- Zoro #
- G622980510
- UPC #
- 840191216121
- Country of Origin
- China
Dimensions
- Length
- 11.50 in
- Width
- 19.50 in
- Height
- 7.20 in
Details
- Item
- Slow Cooker
- Color
- Purple
Description
Make family dinners, pot-lucks and prepped meals easier than ever. The MegaChef 3.5 Quart Casserole Slow Cooker with 3 Temperature Settings is a versatile kitchen appliance that can help you prepare everyone's favorite meals, desserts, snacks and so much more. You can also bake in advance, the crock can go directly in the oven, then ready to re-heat and enjoy with just one plug. With the locking lid, you can safely travel and share your meals with friends and family.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.