Shop KENMORE ELITE
See all product information
Create Account
Andover 10 Piece Nonstick Aluminum Cookware Set in Glacier Blue
Mfr # 126369.1
Zoro # G521738205
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
14.6 in
Overall Length (In.)
23.2 in
Overall Height (In.)
7.4 in
Material
Aluminum
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126369.1
- Zoro #
- G521738205
- UPC #
- 085081495501
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 14.6 in
- Overall Length (In.)
- 23.2 in
- Overall Height (In.)
- 7.4 in
Details
- Item
- Cookware Set
- Material
- Aluminum
- Color
- Blue
Description
Bring out robust flavors to the kitchen with the Kenmore Elite Andover 10 Piece Nonstick Aluminum Cookware Set in Glacier Blue. The heavy gauge aluminum set provides even heat distribution for accurate cooking. Fret no more with the scratch resistant Teflon 3 layered nonstick interior, allowing for less use for oils or fats. The BPA free silicone handles stay cool to the touch during the heated cooking process. These cooking pots and pans give chefs the power to create a variety of meals such as filet mignon, vegetable soup, seared chicken, and much more!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov