Shop ZORO SELECT
See all product information
Create Account
Pipe Cap, PVC, 12 in
- Mfr # 848120N
- Zoro # G521914883
product price:Â
$
964.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
32 Degrees F
Application
Acids, Chemicals, Non-Potable Water, Potable Water
Color
Gray
Standards
ASTM D2464, NSF 14, NSF 61
Side 1 Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 848120N
- Zoro #
- G521914883
- UPC #
- -
- Country of Origin
- United States
- Minimum Operating Temperature
- 32 Degrees F
- Application
- Acids, Chemicals, Non-Potable Water, Potable Water
- Color
- Gray
- Standards
- ASTM D2464, NSF 14, NSF 61
- Item
- Pipe Cap
- Side 1 Connection Type
- Threaded
- Sealing Method
- PTFE Tape
- For Pipe Schedule
- Schedule 80
- Schedule
- Schedule 80
- Maximum Operating Pressure
- 115 psi
- Maximum Operating Temperature
- 140 Degrees F
- Specific Fitting Shape
- Cap
- Side 1 Thread Type
- NPT
- Side 1 Connection Gender
- Female
- Pipe Fitting Material
- PVC
- Wire Color
- Gray
Dimensions
- Nominal Pipe Size
- 12 in
Description
Ftgs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.