Shop ZORO SELECT

Sheet Rubber

  • Mfr # 2870-3/16BTAPE
  • Zoro # G522384678

product price: 
$
70.79
/ea

Key Features

Minimum Adhesive Temperature
-30 Degrees F
Backing Type
Adhesive
Wire Rope Length
24 in
Overall Width
12 in
Texture
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2870-3/16BTAPE
Zoro #
G522384678
UPC #
-
Country of Origin
Korea, Republic of
Minimum Adhesive Temperature
-30 Degrees F
Backing Type
Adhesive
Texture
Smooth
Maximum Adhesive Temperature
300 Degrees F
Material
Silicone
Minimum Temperature
-80 Degrees F
Maximum Temperature
450 Degrees F
Grade
Standard
Tensile Strength
850 psi
Durometer
70 Shore A
Shape
Sheet
Item
Rubber Sheet
Shell Material
Silicone
Traction Material
Silicone

Dimensions

Wire Rope Length
24 in
Overall Width
12 in
Overall Thickness
3/16 in
Overall Length
24 in
Length
24 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Durometer 70 Shore A, Grade Standard, Material Silicone, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.