Silicone Sheet
- Mfr # BSF-5X135
- Zoro # G724793131
product price:Â
$
4,326.09
/ea
Free Shipping & Returns
Key Features
Oil Resistance
Good
Width
5 ft
Minimum Temperature
-67 Degrees F
Weather Resistance
Excellent
Maximum Temperature
550 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSF-5X135
- Zoro #
- G724793131
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 ft
- Thickness
- 0.02 in
- Length
- 135 ft
Details
- Item
- Silicone Sheet
- Oil Resistance
- Good
- Minimum Temperature
- -67 Degrees F
- Weather Resistance
- Excellent
- Maximum Temperature
- 550 Degrees F
- Tensile Strength
- 700 psi
- Water Resistance
- Good
- Material
- Silicone-Coated Fiberglass Cloth
- Shape
- Roll
- Density
- 53.7 lb/cu ft
- Reinforced Material
- Fiberglass
- Grade
- Chemical-Resistant, Flame-Retardant, Oil-Resistant
- Abrasion Resistance
- Excellent
- Chemical Resistance
- Excellent
- Color
- Black
- Texture
- Textured
- Backing Type
- Plain
- Shell Material
- Silicone-Coated Fiberglass Cloth
- Wire Color
- Black
Description
Silicone Sheet, Material Silicone-Coated Fiberglass Cloth, Shape Roll, Length 135 ft, Width 5 ft, Thickness 0.02 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Black, Maximum Temperature 550 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Chemical-Resistant, Flame-Retardant, Oil-Resistant, Tensile Strength 700 psi, Reinforced Material Fiberglass, Texture Textured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.