Sheet Rubber

  • Mfr # 2850-1/4YTAPE
  • Zoro # G522385415
product price: 
$
58.99
/ea

Key Features

Durometer
50 Shore A
Grade
Standard
Backing Type
Adhesive
Standards
ASTM D2000 GE
Minimum Temperature
-60 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2850-1/4YTAPE
Zoro #
G522385415
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/4 in
Wire Rope Length
36 in
Overall Width
4 in
Overall Length
36 in
Length
36 in

Details

Durometer
50 Shore A
Grade
Standard
Backing Type
Adhesive
Standards
ASTM D2000 GE
Minimum Temperature
-60 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Maximum Temperature
400 Degrees F
Material
Silicone
Tensile Strength
550 psi
Elongation
350 %
Item
Rubber Strip
Shape
Strip
Color
Red
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Ozone
Texture
Smooth
Shell Material
Silicone
Wire Color
Red

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable

Ratings & reviews