RubberSheet, Silicone, 18inL, 18inW

  • Mfr # BULK-RS-S40-608
  • Zoro # G7804579
product price: 
$
31.35
/ea

Key Features

Rubber Length
18"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S40-608
Zoro #
G7804579
UPC #
193005950224
Country of Origin
Multiple
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Texture
Smooth
Thickness Tolerance
(-0.011" - +0.011")
Density
1.25 g/cm3
Shape
Sheet
Compression Set
0.2
Tear Strength
17 N/mm
Color
Red
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Tensile Strength
700 psi
Shell Material
Silicone
Item
Rubber Sheet
Maximum Temperature
500 Degrees F
Minimum Temperature
-80 Degrees F
Material
Silicone
Wire Color
Red

Dimensions

Rubber Thickness
1/16"
Rubber Width
18"
Rubber Length
18"
Overall Width
18 in
Overall Length
18 in
Overall Thickness
1/16 in
Length
18 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 18 in, Thickness Tolerance +/-0.011 in, Overall Width 18 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews