Shop THERMCO
See all product information
Create Account
Hygrometer
- Mfr # 30515
- Zoro # G522436117
product price:Â
$
59.15
/ea
Key Features
Secondary Scale
Humidity/Temperature
Primary Scale
Humidity/Temperature
Display Type
Digital
Humidity - Maximum
100 %
Includes NIST-Traceable Certificate
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30515
- Zoro #
- G522436117
- UPC #
- -
- Country of Origin
- China
- Secondary Scale
- Humidity/Temperature
- Primary Scale
- Humidity/Temperature
- Display Type
- Digital
- Humidity - Maximum
- 100 %
- Includes NIST-Traceable Certificate
- Yes
- Sensor Type
- Built-In
- Temperature Units
- Celsius, Fahrenheit
- Humidity Accuracy
- +/-4% 25 to 75% RH
- Base Mounting Type
- Screw hole
- Base Mounting Location
- Desk, Wall
- Humidity - Minimum
- 20 %
Description
Hygrometer, Primary Scale Humidity/Temperature, Includes NIST-Traceable Certificate Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.