Sheet Rubber
- Mfr # 387-1/16-25
- Zoro # G522438456
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Grade
Standard
Tensile Strength
3,000 psi
Maximum Adhesive Temperature
300 Degrees F
Elongation
600 %
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 387-1/16-25
- Zoro #
- G522438456
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/16 in
- Overall Width
- 36 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Grade
- Standard
- Tensile Strength
- 3,000 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Elongation
- 600 %
- Color
- Tan
- Maximum Temperature
- 140 Degrees F
- Chemical Compatibility
- Water
- Durometer
- 40 Shore A
- Minimum Temperature
- -20 Degrees F
- Texture
- Smooth
- Shape
- Roll
- Material
- Natural Rubber
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Plain
- Item
- Rubber Roll
- Standards
- ASTM D2000 AA
- Shell Material
- Natural Rubber
- Wire Color
- Tan
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 140 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.