RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-NN60-8
  • Zoro # G402582460
product price: 
$
7,988.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 608
Grade
Nonmarking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NN60-8
Zoro #
G402582460
UPC #
193005493875
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 608
Grade
Nonmarking
Color
Black
Water Resistance
Good
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Shape
Roll
Tensile Strength
1,200 psi
Material
Neoprene
Tear Strength
20 N/mm
Density
1.5 g/cc
Texture
Smooth
Thickness Tolerance
+/-0.040 in
Abrasion Resistance
Good
Compression Set
28 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
3/8 in
Overall Length
50 ft
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

Nonmarking Neoprene Rubber Roll

Ratings & reviews