Shop SMC
See all product information
Create Account
High Purity Fitting, Reducer, PFA, Tee
- Mfr # LQ3T4A-R1
- Zoro # G522441807
product price:Â
$
62.29
/ea
Key Features
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Bolt Hole Diameter
6 in
Series
LQ3
Connector Type
Reducer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3T4A-R1
- Zoro #
- G522441807
- UPC #
- -
- Country of Origin
- Japan
- Series
- LQ3
- Connector Type
- Reducer
- Operating Pressure - Maximum
- 1 MPa
- Fitting Side 3 Connection Type
- Compression
- Application
- Tubing Systems
- Fitting Side 2 Connection Type
- Compression
- Standards
- RoHS6, RoHS10
- Compatible Tube Material
- PFA
- Fitting Side 1 Connection Type
- Compression
- Fitting Material
- PFA
- Operating Temperature - Maximum
- 150 Degrees C
- Item
- High Purity Fitting
- System of Measurement
- Imperial/Metric
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Shape
- Tee
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, System of Measurement Imperial/Metric, Series LQ3, Standards RoHS6, RoHS10, Bolt Hole Diameter 6 in