High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3L6C-MN
- Zoro # G822441958
product price:Â
$
69.19
/ea
Key Features
Fitting Side 2 Connection Type
Compression
Standards
RoHS_6, RoHS_10
Thread Size 1
1 in
Application
Tubing Systems
Connector Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3L6C-MN
- Zoro #
- G822441958
- UPC #
- -
- Country of Origin
- Japan
- Fitting Side 2 Connection Type
- Compression
- Standards
- RoHS_6, RoHS_10
- Item
- High Purity Fitting
- Application
- Tubing Systems
- Connector Type
- Adapter
- Operating Pressure - Maximum
- 1 MPa
- Fitting Shape
- Elbow
- Operating Temperature - Maximum
- 150 Degrees C
- System of Measurement
- Imperial
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Material
- PFA
- Series
- LQ3
- Fitting Side 1 Connection Type
- NPT
Dimensions
- Thread Size 1
- 1 in
- Center-to-End 1 Length
- 77 in
- Fitting Side 1 Pipe Size
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Hex Size
- 41 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.