Half Caff Ground Coffee, 22.6 oz Canister

  • Mfr # 2550020527

  • Zoro # G5227361


product price:  $34.25
/ea

Key Features

Net Weight
22.6 oz
Beverage Package Style
Canister
Coffee Roast/Tea Type
Medium
Beverage Flavor
Half Caff
Capacity
25.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2550020527
Zoro #
G5227361
UPC #
25500205274
Country of Origin
United States

Details

Item
Half-caffeinated Coffee
Net Weight
22.6 oz
Beverage Package Style
Canister
Coffee Roast/Tea Type
Medium
Beverage Flavor
Half Caff
Capacity
25.4 oz
Features
1/2 Caff—Classic roast with half the caffeine.
Beverage Format
Half-Caffeinated Coffee

Description

Folgers Half Caff ground coffee packs irresistible taste in every cup, with less caffeine it has about half the caffeine of Folgers Classic Roast coffee. From the very first sip of this full-bodied medium roast coffee, you're greeted by smooth, balanced flavor that makes for some seriously easy drinking. But it's not just quality coffee you're tasting it's the exceptional craft and passion behind every batch, proudly roasted in New Orleans by our talented team. So, go ahead and brew it up. Our ground coffee is ready to prep with any method you throw at it, from French press to automatic drip. Enjoy it for yourself.


  • Medium roast with smooth, balanced flavor
  • About half the caffeine of Folgers Classic Roast coffee.
  • Ready to brew with your preferred method
  • Proudly roasted in New Orleans
  • Store in a cool, dry place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.