
K-Cup, Pod Regular Keurig Single-Serve K-Cup Pods, Medium Roast Coffee, 24PK
Mfr # 5000330069
Zoro # G123364093
product price:Â $24.99
/pk 24, $1.04/eaKey Features
Coffee Roast/Tea Type
Medium
Number of Serving Cups
1
Net Weight
0.4 oz
For Use With
Keurig Brewer
Coffee Type
Regular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000330069
Zoro #
G123364093
UPC #
834259007059
Country of Origin
Colombia
Details
Beverage Package Style
Pod, K-Cup
Coffee Roast/Tea Type
Medium
Number of Serving Cups
1
Net Weight
0.4 oz
For Use With
Keurig Brewer
Coffee Type
Regular
Beverage Flavor
Donut Shop Blend
Features
No Artificial Flavor
Item
Coffee
Description
K-Cup, Pod Regular Keurig Single-Serve K-Cup Pods, Medium Roast Coffee, 24 Count - Compatible with Keurig Brewer - Regular - Medium - 0.4 oz - K-Cup, Pod - Donut Shop Blend - Kosher - 24 / Box, 24PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.