Shop 3M
See all product information
Create Account
Headset, Wired, Green, 23 dB
- Mfr # MT14H418A-09 GN
- Zoro # G522808730
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) AAA Alkaline Batteries
Compatible Manufacturer Model Number
P3ADG47-F SV/2
Battery Life
50 hr
Noise-Canceling Microphone
Yes
Standards
ANSI S3.19-1974, MIL-STD-461G, MIL-STD-801H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT14H418A-09 GN
- Zoro #
- G522808730
- UPC #
- 0068060856920
- Country of Origin
- United States
Dimensions
- Battery Size
- AAA
- Fits Chest Size
Description
Headset, Headset Style Hard Hat-Mounted, Headset Type Rigid, Noise Reduction Rating 23 dB, Intrinsically Safe No, Connection Type Wired, Cup Color Green, Two-Way Radio Communication Type Listen, Standards ANSI S3.19-1974, MIL-STD-461G, MIL-STD-801H, Band Material Rubber, Battery Chemistry (2) AAA, Battery Life 50 hr, Battery Size AAA, Battery Type Disposable, Cable Style Straight, Compatible with Brand PELTOR(TM), Compatible with Manufacturer Model Number P3ADG47-F SV/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.