Through-beam sensor receiver

  • Mfr # OGE502
  • Zoro # G522868437
product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Measuring Range
< 25 m
Material
Stainless Steel (1.4404 / 316L); PA; LCP; EPDM; TPU (urethane)
Thread Size
M18 x 1 mm
Length
80.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OGE502
Zoro #
G522868437
UPC #
-
Country of Origin
Germany
Measuring Range
< 25 m
Material
Stainless Steel (1.4404 / 316L); PA; LCP; EPDM; TPU (urethane)

Dimensions

Thread Size
M18 x 1 mm
Length
80.4 mm

Description

Robust stainless steel housing for use in harsh industrial environments. Very long range. Intuitive setting of sensitivity and output function via pushbutton. Wide range of fixing components for quick and easy mounting. Excellent price/performance ratio. Through-beam sensor; Range < 25 m; Operating voltage 10...36 DC V; 3-wire; PNP; 2 m PUR-Cable; 2 m; PUR. Items Supplied: lock nuts: 2.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.