Shop HOMEROOTS
See all product information
Create Account
Bed
- Mfr # 318761
- Zoro # G522887803
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Color
White
Finish
Matte
Depth
41 in
Width (In.)
77 in
Length (In.)
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 318761
- Zoro #
- G522887803
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 41 in
- Width (In.)
- 77 in
- Length (In.)
- 32 in
Details
- Color
- White
- Finish
- Matte
- Item
- Standard Beds
- Assembly Required
- Full Assembly Needed
Description
This twin panel bed comes in a simple but elegant style that can easily fit into any student room setting. It is crafted from selected wood and veneers to make a solid construction with twelve slats. It features a rectangular headboard and a low profile footboard complemented by rich white finish. The bed comes equipped with a sturdy slat system creating a perfect atmosphere for relaxation. It has a weight capacity of 350Lbs with 12 slats.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov