Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Classic White Panel King Size Bed
- Mfr # 397614
- Zoro # G722888143
product price:Â
$
2,227.99
/ea
Key Features
Color
White
Material
Solid Wood
Finish
Matte
Tufted
No
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397614
- Zoro #
- G722888143
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Depth
- 85.83 in
- Width (In.)
- 86.22 in
- Length (In.)
- 49.21 in
- Size
- King
Details
- Color
- White
- Material
- Solid Wood
- Finish
- Matte
- Tufted
- No
- Assembly Required
- Full Assembly Needed
- Capacity
- 661 lb
- Box Spring Included
- No
- Item
- Standard Beds
- Mattress Included
- No
- Distance Between the Slats
- 10 in
- Number of Slats Included
- 6
- Nailhead Trim
- No
- Shape
- Rectangular
- Upholstered
- No
- Box Spring Required
- No
- Commercial Use
- No
- Slat Kit Included
- Yes
Description
Practical and stylish, the Classic White King Size Bed is the perfect example of elegance and function. Beautiful and sturdy solid solid mahogany wood and MDF work together to create this quintessential structure. The semi glossy white paint finish is luminous enough to brighten up any room. Owing to it's finish, the bed is versatile to compliment any type of decor or interior. The bed stands on four strong legs with a tongue and groove paneling on the head and footboard along with a flared cornice that contribute to the stability and unique appearance of the bed. 49.21" x 86.22" x 85.83"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.