Shop PILZ
Create Account
Safety Controller
- Mfr # 772001
- Zoro # G523561917
product price:Â
$
1,357.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 772001
- Zoro #
- G523561917
- UPC #
- -
- Country of Origin
- Germany
Description
This is a configurable safety controller from the PNOZmulti Mini series designed for compact machine safety applications. It provides flexible configuration and reliable safety monitoring for industrial automation systems. Specifications: -Model: PNOZ mm0.1p / Product ID: 772001 -Type: Configurable safety controller (PNOZmulti Mini base unit) -Safe Digital Inputs: 20 -Safe Semiconductor Outputs: 4 -Configurable I/Os: 8 -Input Voltage: 24 V DC -Power Consumption: 35 W -Mounting: DIN rail (35 mm) -Housing Material: Polycarbonate (PC) -Protection Class: IP20 -Operating Temperature: 0 deg C to 60 deg C -Dimensions (H x W x D): 100 x 45 x 120 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.