Safety Expansion Module
- Mfr # 772142
- Zoro # G123561874
product price:Â
$
432.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 772142
- Zoro #
- G123561874
- UPC #
- -
- Country of Origin
- Germany
Description
This is an expansion module for the PNOZmulti 2 safety system designed to increase the number of safe digital inputs and outputs. It is used for advanced machine safety applications requiring flexible I/O expansion. Specifications: -Model: PNOZ m EF 8DI4DO / 772142 -Type: Safety system expansion module (PNOZmulti 2) -Safe Digital Inputs: 8 -Safe Semiconductor Outputs: 4 -Supply Voltage: 24 V DC -Input Type: Digital (24 V DC EN 61131-2 Type 1) -Output Type: Semiconductor, short-circuit proof -Mounting: DIN rail -Housing Material: Polycarbonate (PC) -Protection Class: IP20 -Operating Temperature: 0 deg C to 60 deg C -Overvoltage Category: II -Pollution Degree: 2 -Dimensions: 101.4 x 22.5 x 120 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.