Safety Expansion Module
- Mfr # 773536
- Zoro # G323561926
product price:Â
$
432.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 773536
- Zoro #
- G323561926
- UPC #
- -
- Country of Origin
- Germany
Description
This is an expansion module from the PNOZmulti series designed to extend safe relay output capabilities in modular machine safety systems. It is used in industrial automation for reliable safety switching functions. Specifications: -Model: PNOZ mo4p / Product ID: 773536 -Type: Safety system expansion module -System: PNOZmulti (Classic) -Safe Relay Outputs: 4 (N/O) -Output Type: Relay contacts (potential-free, force-guided) -Supply Voltage: 24 V DC (via base unit) -Mounting: DIN rail (35 mm) -Housing Material: Polycarbonate (PPO/ABS, flame-retardant) -Protection Class: IP20 -Operating Temperature: 0 deg C to 60 deg C -Dimensions: 94 x 22.5 x 121 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.