Impact Driver

  • Mfr # DCF840D1
  • Zoro # G523785672
product price: 
$
194.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Torque - Maximum
1,700 in-lb
Overall Length
11 13/16 in
Features
Compact Design, High-Performance Brushless Motor, Integrated 3-LED Work Light, Variable Speed Trigger
Charger Manufacturing Model Number
DCB107
Drive Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF840D1
Zoro #
G523785672
UPC #
0885911725910
Country of Origin
Mexico

Dimensions

Overall Length
11 13/16 in
Drive Size
1/4 in
Chuck Size
1/4 in
Wire Rope Length
11 13/16 in
Length
11 13/16 in
Fits Chest Size
Compact Design, High-Performance Brushless Motor, Integrated 3-LED Work Light, Variable Speed Trigger

Details

Torque - Maximum
1,700 in-lb
Features
Compact Design, High-Performance Brushless Motor, Integrated 3-LED Work Light, Variable Speed Trigger
Charger Manufacturing Model Number
DCB107
Number of Chargers Included
1
Speed Control
Variable
Number of Batteries Included
1
Impact Rated
Impact Rated
Item
Impact Driver
Chuck Shape
Hex
Battery Series
20V MAX*
No Load Speed
3,200 RPM
Power Source
Cordless
Includes
Belt Clip, DCB107 Charger
Speed - Maximum
3,200 RPM
Tool Series
20V MAX*
Motor Type
Brushless
Battery Capacity
2.0Ah
Impacts per Minute
4,200 ipm
Tool Weight
1.95 lb
Product Type
Impact Driver Kit
Drive Shape
Hex
Battery Manufacturing Model Number
DCB203
Built-In Light Type
Individual Light(s)
Includes Battery
Battery Included
Voltage
20 V
Battery Platform
20V MAX*
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver, Chuck Size 1/4 in, Voltage 20 V, Battery Capacity 2.0Ah, Features Compact Design, High-Performance Brushless Motor, Integrated 3-LED Work Light, Variable Speed Trigger, Tool Weight 1.95 lb, Includes Belt Clip, DCB107 Charger

Restrictions

Hazardous material

Ratings & reviews