Impact Wrench
- Mfr # DCF911P1
- Zoro # G123785966
product price:Â
$
372.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
No Load Speed
2,850 RPM
Torque - Maximum
400 ft-lb
Tool Series
20V MAX*
Battery Platform
20V MAX*
Motor Type
Brushless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCF911P1
- Zoro #
- G123785966
- UPC #
- 0198706077805
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 5 3/16 in
- Drive Size
- 1/2 in
Details
- Item
- Impact Wrench
- No Load Speed
- 2,850 RPM
- Torque - Maximum
- 400 ft-lb
- Tool Series
- 20V MAX*
- Battery Platform
- 20V MAX*
- Motor Type
- Brushless
- Number of Batteries Included
- 1
- 7 Combo Product Type
- Impact Driver
- Voltage
- 20 V
- Fastening Torque
- 250 ft-lb
- Anvil Style
- Standard
- Breakaway Torque
- 400 ft-lb
- Battery Capacity
- 5.0 AH
- Drive Type
- Standard
- Retainer Type
- Friction Ring
- Handle Type
- Pistol Grip
- Number of Chargers Included
- 1
- Battery Series
- 20V MAX*
- Battery Chemistry
- Li-Ion
Description
Impact Wrench, Drive Size 1/2 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity 5.0 AH
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.