Freezer Jacket

  • Mfr # 6464
  • Zoro # G523933813
product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Temperature Rating
-20 to -60 Degrees F
Garment Type
Jacket
Includes Lining
Yes
Size-Body Type
Regular
Style
Freezer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6464
Zoro #
G523933813
UPC #
0720476411376
Country of Origin
China

Dimensions

Size
3XL
Size-Body Type
Regular
Fits Chest Size
(2) D-Rings for Convenient Access to Keys, ID Badge, Glove Clips, etc., Elastic Waist Bungee and Long Tail Seal in Warmth, Pen/Stylus Holder for Quick, Easy Access and Storage

Details

Item
Freezer Jacket
Temperature Rating
-20 to -60 Degrees F
Garment Type
Jacket
Includes Lining
Yes
Style
Freezer
Cuff Style
Rib Knit
Front Closure Type
Buttons, Snaps, Zipper
Wind-Resistant
Yes
Cleaning and Care Instructions
Machine Wash
Includes
D-Ring, MicTab, Pen/Stylus Holder
Insulation Material
Thinsulate(TM)
Insulated for Cold Conditions
Yes
Color
Navy
Features
(2) D-Rings for Convenient Access to Keys, ID Badge, Glove Clips, etc., Elastic Waist Bungee and Long Tail Seal in Warmth, Pen/Stylus Holder for Quick, Easy Access and Storage
Lining Material
100% Polyester Fleece
Water-Resistant
Yes
Standards
CLO Rated at 4.4 CLO
Number of Outside Pockets
2
Material
Polyester Nylon
Gender
Unisex
Waist Style
Elastic
Series
N-Ferno 6464
Shell Material
Polyester Nylon

Description

Freezer Jacket, Garment Type Jacket, Length Type Thigh, Gender Unisex, Style Freezer, Insulated for Cold Conditions Yes, Material Polyester Nylon, Front Closure Type Buttons, Snaps, Zipper, Includes Lining Yes, Number of Outside Pockets 2, Color Navy, Size-Body Type Regular, Temperature Rating -20 to -60 Degrees F, Lining Material 100 Percent Polyester Fleece, Size 3XL, Cleaning and Care Instructions Machine Wash, Cuff Style Rib Knit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews