Shop ERGODYNE

Freezer Jacket

  • Mfr # 6464
  • Zoro # G423933685

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Standards
CLO Rated at 4.4 CLO
Material
Polyester Nylon
Cuff Style
Rib Knit
Features
(2) D-Rings for Convenient Access to Keys, ID Badge, Glove Clips, etc., Elastic Waist Bungee and Long Tail Seal in Warmth, Pen/Stylus Holder for Quick, Easy Access and Storage
Size-Body Type
Regular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6464
Zoro #
G423933685
UPC #
0720476411383
Country of Origin
China
Item
Freezer Jacket
Standards
CLO Rated at 4.4 CLO
Material
Polyester Nylon
Cuff Style
Rib Knit
Features
(2) D-Rings for Convenient Access to Keys, ID Badge, Glove Clips, etc., Elastic Waist Bungee and Long Tail Seal in Warmth, Pen/Stylus Holder for Quick, Easy Access and Storage
Wind-Resistant
Yes
Includes Lining
Yes
Includes
D-Ring, MicTab, Pen/Stylus Holder
Water-Resistant
Yes
Style
Freezer
Waist Style
Elastic
Lining Material
100% Polyester Fleece
Number of Outside Pockets
2
Insulated for Cold Conditions
Yes
Color
Navy
Garment Type
Jacket
Series
N-Ferno 6464
Insulation Material
Thinsulate(TM)
Cleaning and Care Instructions
Machine Wash
Gender
Unisex
Temperature Rating
-20 to -60 Degrees F
Front Closure Type
Buttons, Snaps, Zipper
Shell Material
Polyester Nylon
Wire Color
Navy
Container Type
Freezer
Sensor Body Style
Freezer
Traction Material
Polyester Nylon

Dimensions

Size-Body Type
Regular
Size
4XL
Fits Chest Size
(2) D-Rings for Convenient Access to Keys, ID Badge, Glove Clips, etc., Elastic Waist Bungee and Long Tail Seal in Warmth, Pen/Stylus Holder for Quick, Easy Access and Storage
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

Freezer Jacket, Garment Type Jacket, Length Type Thigh, Gender Unisex, Style Freezer, Insulated for Cold Conditions Yes, Material Polyester Nylon, Front Closure Type Buttons, Snaps, Zipper, Includes Lining Yes, Number of Outside Pockets 2, Color Navy, Size-Body Type Regular, Temperature Rating -20 to -60 Degrees F, Lining Material 100 Percent Polyester Fleece, Size 4XL, Cleaning and Care Instructions Machine Wash, Cuff Style Rib Knit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.