PERFORMANCE GLOVE, PR

  • Mfr # 578-L
  • Zoro # G523936920
product price: 
$
41.59
/pr
Sold in multiples of 6 prs for $249.54

Key Features

Hand Protection Style
Glove
Impact Protection Style
Standard
Palm Material
Deerskin
Size- Alpha
L
Sold As
Pair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
578-L
Zoro #
G523936920
UPC #
065537816517
Country of Origin
China

Dimensions

Size- Alpha
L
Glove Length
9 in
Size- Numeric
11

Details

Hand Protection Style
Glove
Impact Protection Style
Standard
Palm Material
Deerskin
Sold As
Pair
Includes Double Palm
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016
Touchscreen Compatible
No
Palm Style
None
Glove Features
Reinforced Thumb Crotch
Series
578
Glove Back Color
Black/Tan
Leather Palm Process
Grain
Minimum Temperature
32 Degrees F
Green Certification or Other Recognition
Global Recycled Standard
Item
Mechanics Gloves
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Glove Construction
Cut and Sewn
Knuckle Protection Material
TPR
Cuff Style
Slip-On
EN 388 Rating
2143XP
Leather Grade
Standard
Pairs per Package
1
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Impact Level
2
Glove Back Material
Spandex
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
Color
Black
ANSI/ISEA Puncture Level
4
Includes Reinforced Thumb Crotch
Yes
EN 388 Impact Rated
Yes
Finger Coverage
Full Finger
Insulated
No
Wire Color
Black

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style None, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Not Applicable, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Deerskin, Silicone-Free No, Glove Liner Material Not Applicable

Ratings & reviews