Shop WATSON GLOVES

PERFORMANCE GLOVE, PR

  • Mfr # 91051-XXL
  • Zoro # G923939385

product price: 
$
52.19
/pr

Key Features

Glove Construction
Cut and Sewn
Impact Protection Style
Standard
Size- Numeric
13
Glove Back Color
Black
Includes Reinforced Thumb Crotch
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
91051-XXL
Zoro #
G923939385
UPC #
065537848556
Country of Origin
China
Glove Construction
Cut and Sewn
Impact Protection Style
Standard
Glove Back Color
Black
Includes Reinforced Thumb Crotch
Yes
Color
Black
Glove Coating Coverage
Palm and Fingers
Hand Protection Style
Glove
Glove Coating Color
Black
Cuff Material
Neoprene
Grip Pattern
Stripes
Includes Double Palm
Yes
EN 388 Impact Rated
Yes
Glove Insulation Material
Thinsulate
Insulated
Yes
Silicone-Free
No
Series
91051
Sold As
Pair
ANSI/ISEA Abrasion Level
6
Cut-Resistance Coverage
Full
Touchscreen Compatible
Yes
Layered Palm Material
Silicone
Minimum Temperature
32 Degrees F
Item
Mechanics Gloves
EN 388 Rating
3X33EP
Finger Coverage
Full Finger
Glove Liner Material
Polyester
Glove Insulation Weight
5 g
Pairs per Package
1
Cuff Style
Hook-and-Loop
Grip Coating Material
Silicone Stripes
ANSI/ISEA Puncture Level
4
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Palm Style
Silicone Printed
ANSI/ISEA Impact Level
2
Glove Back Material
Spandex
ANSI/ISEA Cut Level
A5
Palm Material
Microfibre
Glove Coating Finish
Grip
Knuckle Protection Material
TPR
Green Certification or Other Recognition
Global Recycled Standard
Glove Features
Touchscreen Compatible
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016
Wire Color
Black

Dimensions

Size- Numeric
13
Size- Alpha
2XL
Glove Length
9 in

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Silicone Printed, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Microfibre, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.