Shop WATSON GLOVES

PERFORMANCE GLOVE, PR

  • Mfr # 010R-M
  • Zoro # G523936807

product price: 
$
33.19
/pr
Sold in multiples of 6 prs for $199.14

Key Features

Impact Protection Style
Standard
Glove Length
9 in
Minimum Temperature
32 Degrees F
ANSI/ISEA Cut Level
Not Tested
Includes Double Palm
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
010R-M
Zoro #
G523936807
UPC #
065537800714
Country of Origin
China

Dimensions

Glove Length
9 in
Size- Numeric
10
Size- Alpha
M
Cuff Length
1 1/4 in

Details

Impact Protection Style
Standard
Item
Mechanics Gloves
Minimum Temperature
32 Degrees F
ANSI/ISEA Cut Level
Not Tested
Includes Double Palm
Yes
Vibration Dampening Method
Rubber
Pairs per Package
1
Glove Back Material
Spandex
Glove Features
Padded Palm, Touchscreen Compatible
ANSI/ISEA Puncture Level
2
Palm Material
Microfibre
Green Certification or Other Recognition
Global Recycled Standard
Cuff Style
Hook-and-Loop
Color
Red
Layered Palm Material
Foam
ANSI/ISEA Impact Level
2
Glove Back Color
Black/Red
Touchscreen Compatible
Yes
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016
Cuff Material
Neoprene
Glove Construction
Cut and Sewn
Knuckle Protection Material
TPR
Hand Protection Style
Glove
EN 388 Rating
3121XP
Palm Style
Antivibration Padding
Insulated
No
ANSI/ISEA Abrasion Level
6
EN 388 Impact Rated
Yes
Sold As
Pair
Silicone-Free
No
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Series
010R
Wire Color
Red

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Antivibration Padding, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Microfibre, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.