Salinity Meter, LCD

  • Mfr # EC170
  • Zoro # G5266091
product price: 
$
106.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Manufacturers Warranty Length
1 yr
Includes
Instructions, Protective Sensor Cap
Display
LCD
Power Source
(4) LR44 Batteries
Automatic Temperature Compensation
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EC170
Zoro #
G5266091
UPC #
793950051702
Country of Origin
Taiwan, Province of China
Item
Salinity Meter
Includes
Instructions, Protective Sensor Cap
Display
LCD
Power Source
(4) LR44 Batteries
Automatic Temperature Compensation
Yes
Calibration
1 Point
Waterproof
Yes
Operating Temp. Range (F)
32 Degrees to 122 Degrees
Auto Power Off
Yes
Temp. Resolution
0.1 Degrees F
Salinity Resolution
0.01 ppt
Displayed Temperature Range
32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
Temp. Accuracy
+/-0.9 Degrees F/0.5 Degrees C
Salinity Accuracy
+/-2% FS
Salinity Range
0 to 10.00 ppt, 10.01 to 70.1 ppt
Operating Temp. Range (C)
0 Degrees to 50 Degrees C
Temperature Compensation Range
32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
Product Type
Salinity Meter
Display Temperature - Minimum
0 Degrees C
Temperature Compensation - Maximum
50 Degrees C
Operating Temperature - Maximum
50 Degrees C
Temperature Compensation - Minimum
0 Degrees C
Salinity - Maximum
70 ppt
Display Temperature - Maximum
50 Degrees C
Display Type
LCD
Salinity - Minimum
0 ppt
Temperature Compensation
Automatic
Operating Temperature - Minimum
0 Degrees C
Temperature Accuracy
+/-0.9 Degrees F/0.5 Degrees C
Power Source - TS Only
(4) LR44 Batteries
Power Source - old
(4) LR44 Batteries

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Description

Salinity Meter, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C), Salinity Range 0 to 10.00 ppt, 10.01 to 70.1 ppt, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Operating Temp. Range (C) 0 Degrees to 50 Degrees , Display LCD, Auto Power Off Yes, Temperature Compensation Range 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C), Calibration 1 Point, Power Source (4) LR44 Batteries

Ratings & reviews