Shop SUPERSONIC
See all product information
Create Account
SC-609 360 degrees HDTV Digital Amplified TV Amplified Rotating Antenna
- Mfr # SC609
- Zoro # G5447855
product price:Â
$
29.29
/ea
Key Features
Features
Amplification
Product Type
Antenna
Impedance
75 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC609
- Zoro #
- G5447855
- UPC #
- 639131006096
- Country of Origin
- Unknown
- Features
- Amplification
- Product Type
- Antenna
- Impedance
- 75 Ohm
Description
360 degree HDTV Digital Amplified Motorized Rotating TV Antenna supports HDTV 1080p, 1080i, 720p Broadcast; Full Band DTV/VHF/UHF Receiver; Increases Signal Reception; Improves Your Picture & Sound Quality; Operates Up To 2 TV Sets; Maximum Reception Range: 120 Miles; Frequency Range: 47-860 MHz Channels; Antenna Gain: 20-28dB; Impedance: 75 ohm; Power: AC 110-127V; Easy Bracket Installation; Includes 50 ft. Coaxial Cable, ?Ties & Cable Staples, Wireless Remote Control, Remote Control Distance about 18 feet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.