Mini-Split Run Cap, 3MFD x 450V
- Mfr # RC3X450
- Zoro # G5451658
product price:Â
$
1.35
/ea
Sold in multiples of 10 for
$13.50
Key Features
Fits Brand
Various Electronic Devices
For Use With
AC Mini Split Units
Voltage
450V AC
Features
Operating Temperature
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC3X450
- Zoro #
- G5451658
- UPC #
- -
- Country of Origin
- China
Details
- Fits Brand
- Various Electronic Devices
- Item
- Mini-Split Run Cap,3MFD x 450V
- For Use With
- AC Mini Split Units
- Voltage
- 450V AC
- Features
- Operating Temperature
- Phase
- 3
Description
Mini-Split Run Cap,3MFD x 450V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.