Elkay 8" Centers WFaucet 3" Bucket Hook Spt 2" Lvr Hndl Inlet+Stop Ch

  • Mfr # LK940BP03L2S

  • Zoro # G5496371


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Finish
Chrome
Number of Handles
2
Flow Rate
4.0 GPM
Handle Type
2" Lever Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK940BP03L2S
Zoro #
G5496371
UPC #
094902393186
Country of Origin
China

Dimensions

Width
6.3750 in
Height
5 in
Length (In.)
12.375 in
Spout Height
4.625 in

Details

Number of Holes
2
Finish
Chrome
Number of Handles
2
Flow Rate
4.0 GPM
Handle Type
2" Lever Handle
Mounting Type
Wall
Item
Kitchen Faucet
Body Material
Brass
Valve Type
Quarter Turn Ceramic Disc
Material
Chrome-plated Brass
Features
1/2" Adjustable Inlets with Integral Stops,Solid Brass Construction

Description

Elkay Wall Mnt 8In, Bucket Hk Pol 3In Spt, Lvr Hndl, 2In, Shut Off Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.